Select Country and Language Europe, Middle East & Africa / English
Change Country
105597231 | COMMSCOPE CARRIER SOLUTIONS

COMMSCOPE CARRIER SOLUTIONS | 105597231 | CABLE, 24 AWG, 1 PAIR, CROSS CONNECT WIRE SOLID BARE COPPER CONDUCTOR (CONDUCTOR CODING: WHITE, RED RED, WHITE) SEMI RIGID PVC SYSTIMAX

  • Manufacturer # 105597231
  • Anixter #J-1P24CBOJ-MAX
AWG: 24
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 1 PAIR
Fire Rating: GENERAL PURPOSE
Pairs: 1
Type: CROSS CONNECT
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items