10595-112 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 10595-112 | 3" Channel Rack-To-Runway Mounting Plate Using J-Bolts 9 to 12" W; Gray

  • Manufacturer # 10595-112
  • Anixter #131821
Components: SUPPORT SYSTEMS
Finish: GREY
Material: STEEL
Type: LADDER RACK
Description

Secures cable runway to the top of standard and universal equipment racks. Mounts either parallel or perpendicular.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items