Select Country and Language Europe, Middle East & Africa / English
Change Country
10595-718 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 10595-718 | 3" Channel Rack-To-Runway Mounting Plate Using J-Bolts 15 to 18" W; Black

  • Manufacturer # 10595-718
  • Anixter #184177
Components: SUPPORT SYSTEMS
Finish: BLACK
Material: STEEL
Type: LADDER RACK
Description

Secures cable runway to the top of standard and universal equipment racks. Mounts either parallel or perpendicular.

Features
  • Various sizes accommodate our popular cable runway widths and rack depths
  • Includes hardware to match 1.25 Inch high or 1.5 Inch high rack top angles (current and past models of CPI standard and universal racks)
  • 3 Inch Rack channel depth, 15 - 18 Inch runway width
Specifications
  • Mounting Plate Using Hat-Shaped Bracket
  • Material: Steel
  • Finish/Color: Black
  • Consists Of: (1) Mounting Plate; (4) J-Bolts, 5/16-18 x 2-1/4 Inch; (2) J-Bolts, 5/16-18 x 2 Inch, (4) Hex Nuts, 5/16-18; (4) Split Lock Washers, 5/16 Inch
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items