10605-019 - CHATSWORTH PRODUCTS INC (CPI) - | Anixter
10605-019 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 10605-019 | Rack Isolation Kit 19"W; Black

  • Manufacturer # 10605-019
  • Anixter #128268
Application: RACK/CABINET/ENCLOSURE
Component: ACCESSORIES
Connection Type: COMPRESSION
Ground Rod Diameter: 1"
Ground Rod Length: 10'
Ground Rod Material: COPPERBONDED
Ground Rod Plate Thkness: 10 MIL
Ground Rod Type: POINTED
Material Rating: COPPER
Description

Rack Base Insulator Kits electrically isolate the racks from the floor for an effective grounding and bonding system. Made of .062"-thick phenolic insulating material and accepts up to 1/2" diameter screws. Used primarily on concrete floors, not needed for raised-floor applications. Kit includes 2 isolation plates and 4 isolation grommets.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items