Select Country and Language Europe, Middle East & Africa / English
Change Country
10608-001 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 10608-001 | Vertical Wall Brackets 3/8; 1.5"H; Gold

  • Manufacturer # 10608-001
  • Anixter #132290
Components: HARDWARE
Finish: GOLD
Material: STEEL
Type: LADDER RACK
Description

Used to secure cable runway with 1 1/2" x 3/8" stringers to a wall.

Features
  • Made of 1/4 Inch x 1-1/2 Inch (6.4 mm x 33 mm) steel
  • Wall mounting hardware not included
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items