Select Country and Language Europe, Middle East & Africa / English
Change Country
1061 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 1061 | PowerSUM 1061F ETL Verified Category 5e U/UTP Cable, Non-Plenum, Slate Jacket, 25 Pair Count, 1000 FT (305 m) Length, reel

  • Manufacturer # 1061 | 760026518
  • Anixter #CM-02524MAX-5E
Category: CATEGORY 5
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 25 PAIR
Family: POWERSUM
Fire Rating: GENERAL PURPOSE
Jacket Color: Gray
Jacket Color: GREY
Market Name: SYSTIMAX SCS
Nom. O.D. (in.): 0.510
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: DATA
Weight lb./1,000 ft.: 113
Description

This part has been discontinued by the supplier.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items