1061004AR4000 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 1061004AR4000 | CABLE, 24 AWG, 4 PAIR, UNSHIELDED TWISTED PAIR COMMUNICATIONS RISER CABLE BARE COPPER, HIGH DENSITY PE, PVC CAT 5E PVC GRAY JACKET 1340 METER REEL COMCODE: 106836968

  • Manufacturer # 1061004AR4000 | 106836968
  • Anixter #CM-00424MAX-5R
Category: CATEGORY 5E
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Fire Rating: RISER
Jacket Color: GREY
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: DATA
Description

1061C has 4 pairs, 24AWG bare solid-copper conductors insulated with high-density polyolefin, 100 ohms high performance cable which supports 155 Mb/s ATM, 622 Mb/s ATM and IEEE 802.3,1000Base-T (Gigabit Ethernet) Category 5e compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items