1061C LB 4/24 W1000 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 1061C LB 4/24 W1000 | Copper Cable, PowerSUM 1061C, Category 5e, 24 AWG, 4 Pair, Unshielded, UTP, Solid Bare Copper Conductor, PO/PVC, CM, Non-Plenum, Blue Jacket, 1000 FT, Box

  • Manufacturer # 1061C LB 4/24 W1000 | 106871809
  • Anixter #CM-00424MAX-6U-06
Category: CATEGORY 5E
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Family: POWERSUM
Fire Rating: RISER
Jacket Color: Light blue
Jacket Color: LIGHT BLUE
Market Name: SYSTIMAX SCS
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Sub Family: 1061 CABLE
Type: DATA
Description

The High-Speed 100 ohm High Performance PowerSUM Cable The SYSTIMAX 61 Series 4-Pair Cable is a high speed, 100 ohm high performance cable with excellent NEXT levels. SYSTIMAX 61 series cables provide excellent high-speed transmission and support applications such as 155 Mb/s ATM, 622 Mb/s ATM and the IEEE 802.3 1000BASE-T (Gigabit Ethernet) Standard, using parallel transmission scheme technology. The 1061 4-pair cable meets or exceeds Category 5e/Class D specifications in ISO/IEC 11801, CENELEC EN50173, and TIA/EIA 568B.2. Further, these cables are ETL verified as Category 5e. The 1061C 4-pair cable is composed of 24 AWG solid copper conductors, insulated with high-density polyolefin. The insulated conductors are twisted into pairs and jacketed with our specially formulated material. 1061C cable is ETL CM rated.

Features
  • Variety of colors available
  • Meets or exceeds the Category 5 and Category 5e requirements in ISO/IEC 11801 (2002), EN50173-1 (2002) and ANSI/TIA-568-C.2
  • Supports an operating voltage of 72 V DC between any conductors throughout the operating temperare range
Specifications
  • U/UTP Cable
  • Jacket Material: PVC
  • Conductor Material: Bare Copper
  • Insulation Material: Polyolefin
  • Cable Length: 305 m (1000 ft)
  • Diameter Over Jacket: 0.205 Inch (5.207 mm)
  • Jacket Thickness: 0.022 Inch (0.559 mm)
  • DC Resistance Unbalance: 5% Maximum
  • DC Resistance: 9.38 Ohm/100 m Maximum
  • Mutual Capacitance: 5.6 nF/100 m At 1 kHz
  • Nominal Velocity Of Propagation: 69%
  • Operating Frequency: 200 MHz Maximum
  • Operating Voltage: 80 Volt Maximum
  • Dielectric Strength: 1500 Volt AC, 2500 Volt DC (Minimum)
  • Environmental Space: Non-Plenum
  • Installation Temperature: 32 to 140 deg F (0 to 60 deg C)
  • Operating Temperature: -4 to 140 deg F (-20 to 60 deg C)
  • Pair Quantity: 4
  • Cable Component Type: Horizontal
  • Jacket Color: Light Blue
  • Product Number: 1061C
  • Conductor Gauge: 24 AWG (Singles)
  • Conductor Type: Solid (Singles)
  • Conductor Quantity: 8
  • Pulling Tension: 25 lb (11 kg) Maximum
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items