Select Country and Language Europe, Middle East & Africa / English
Change Country
1061D004R1000 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 1061D004R1000 | 24-4/P SOL BC PCU/LSZH/LSZH CAT5 CMR WHT UNSCR 1000FT REEL106939341 SYSTIMAX

  • Manufacturer # 1061D004R1000 | 106939341
  • Anixter #CML-00424MAX-5
Category: CATEGORY 5
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Fire Rating: LOW SMOKE ZERO HALOGEN (LSZH)
Jacket Color: WHITE
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: DATA
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items