1061F SL 25/24 R1000 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 1061F SL 25/24 R1000 | 24-25P SOL BC PE/PVC POWERSUM CAT5E GRAY JKT REEL 1061F 760026518 /1000FT

  • Manufacturer # 1061F SL 25/24 R1000 | 760026518
  • Anixter #CM-02524MAX-6
Category: CATEGORY 5E
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 25 PAIR
Family: POWERSUM
Fire Rating: GENERAL PURPOSE
Jacket Color: Gray
Jacket Color: GREY
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: DATA
Description

PowerSUM 1061F ETL Verified Category 5e U/UTP Cable, non-plenum, slate jacket, 25 pair count, 1000 ft (305 m) length, reel

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items