Select Country and Language Europe, Middle East & Africa / English
Change Country
1061F SL 25/24 R4000 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 1061F SL 25/24 R4000 | Copper Cable, PowerSUM 1061F, Category 5e, 24 AWG, 25 Pair, Unshielded, UTP, Solid Bare Copper Conductor, PO/PVC, CMR, Riser Cable, Slate Jacket, 1000 FT, Reel

  • Manufacturer # 1061F SL 25/24 R4000 | 760026526
  • Anixter #CM-02524MAX-5
Category: CATEGORY 5E
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 25 PAIR
Family: POWERSUM
Fire Rating: RISER
Jacket Color: Gray
Jacket Color: GREY
Market Name: SYSTIMAX SCS
Nom. O.D. (in.): 0.510
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: DATA
Weight lb./1,000 ft.: 113
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items