10622-000 - CHATSWORTH PRODUCTS INC (CPI) - | Anixter
10622-000 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 10622-000 | Busbar Insulator Assemblies 3/8-16, 1 Pair

  • Manufacturer # 10622-000
  • Anixter #184224
Application: RAISED/ACCESS FLOOR
Component: HARDWARE
Connection Type: COMPRESSION
Ground Rod Diameter: 5/8"
Ground Rod Length: 15'
Ground Rod Material: GALVANIZED STEEL
Ground Rod Plate Thkness: 10 MIL
Ground Rod Type: SECTIONAL
Material Rating: DUAL-RATED
Description

CPI also offers standalone Insulator Assemblies for Busbars.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items