10622-020 - CHATSWORTH PRODUCTS INC (CPI) - | Anixter
10622-020 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 10622-020 | Wall-Mount Busbar Kit; 4"W x 0.25"H x 20"L; Copper

  • Manufacturer # 10622-020
  • Anixter #160515
Application: RAISED/ACCESS FLOOR
Component: ELECTROSTATIC DISCHARGE (ESD)
Connection Type: MECHANICAL
Ground Rod Diameter: 1"
Ground Rod Length: 6'
Ground Rod Material: GALVANIZED STEEL
Ground Rod Plate Thkness: 5 MIL
Ground Rod Type: SECTIONAL
Material Rating: DUAL-RATED
Description

CPI Standard Busbars are insulated ground bus mounting plates specifically designed for commercial applications. The Hard-Drawn Electrolytic Tough Pitch 110 Alloy solid copper ground bars are 1/4" thick and stand off 2.75" from the backboard or wall. T he 20" Busbar provides connection for nine or 17 lugs respectively, accepting lugs with either 3/4", 1" or 1-3/4" center. Any lug with 3/8" bolts may be used.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items