106387 - ADVANCE TAPES INTL LTD - 19MM X 20M | Anixter
106387 | ADVANCE TAPES INTL LTD

ADVANCE TAPES INTL LTD | 106387 | 19MM X 20M GRN ELEC TAPE 130MUTHK RBR ADH AT7

  • Manufacturer # 106387
  • Anixter #ATELECM190N2000901
Adhesive Type: RUBBER
Category: ELECTRICAL INSULATING TAPES
Color: GREEN
Length: 20M
Liner Type: NONE
Product Type: ELECTRICAL TAPE
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
Special Attribute 1: THICKNESS - 130 MICRON
Temporary / Permanent: PERMANENT
Width: 19MM
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items