1068-00 - OBERON - Locking Suspended Ceiling | Anixter
1068-00 | OBERON

OBERON | 1068-00 | Locking Suspended Ceiling Tile Access Point Mount For Most AP Models

  • Manufacturer # 1068-00
  • Anixter #495676
Color: WHITE
Fits Tile Size: 2' X 2'
Location: CEILING-MOUNT
Nema Rating: NO
Type: WIRELESS
Description

This locking, suspended ceiling tile-like Wi-Tile mount is designed to provide a convenient and aesthetic way to secure Aruba APs in the ceiling. The 1068 features a unique, patented locking mechanism which uses a receiver plate to attach to any of the Aruba enterprise APs. The receiver plate is then locked into the mount. This permits easy migration to new Aruba APs in the future. Textured, white powder-coated steel and aluminum construction.

Features
  • FEATURES:
  • Economical 2 x 2 ft. ceiling tile mount designed for securing Aruba 220/300/310/320/330/340 series APs in a suspended ceiling
  • Mount AP nearly flush to the ceiling for optimal wireless coverage
  • Patent-pending locking mechanism secures AP
  • nclosure back-box is effective dust barrier to simplify ICRA procedure compliance in hospitals
  • Simplify code, industry directives, policy, and aesthetics compliance
  • SPECIFICATIONS:
  • Design: Economical, locking ceiling mount designed specifically foaesthetic, secure mounting of Aruba Aruba 220/300/310/320/330/340 series APs
  • Performance: UL Listed and designed to meet NEC300-22 and 300-23 for plenum installations. OSHPD approved OPM-0110-13
  • Construction: 18 ga. textured white powder-coated steel flange, 16 ga. aluminum back-box. Patent pending universal AP locking mechanism, keyed alike, secures Aruba AP into the ceiling mount. Solid back-box fills opening behind AP, creating an effective fire, smoke and dust barrier to simplify ICRA complian ce
  • Product must be supported by the building structure independent of the suspended ceiling
  • SIZES:
  • 23.75 x 23.75 x 2.5 in. (603 x 603 x 64 mm)
  • SAFETY:
  • UL 2416, Audio/Video, Information and Communication Technology Equipment Cabinet, Enclosure k Systems
  • CSA C22.2 NO. 60950-1-07 + Amd. 1 Amd. 2 Information Technology Equipment -- Safety. Part 1, General Requirements
  • OSHPD Approval OPM-110-13
  • INCLUDES:
  • (1) Dual Cable Egress Firestop Kit (1" trade size conduit connector, and firestop grot)
  • (4) Hanger wires
  • AP Receiver plate
  • Mounting Instructions
Specifications
  • Design: Economical locking ceiling mount designed specifically for aesthetic, secure mounting of Aruba AP.
  • Performance: UL Listed and designed to meet NEC300-22 and 300-23 for plenum installations. OSHPD approved OPM-0110-13.
  • Construction: 18 ga. textured white powder-coated steel flange, 16 ga. aluminum back-box. Patent pending universal AP locking mechanism, keyed alike, secures AP from most vendors into the ceiling mount; solid back-box fills opening behind access point, creating an effective fir e, smoke, and dust barrier to simplify ICRA compliance
  • Product must be supported by the building structure independent of the suspended ceiling, per NEC paragraph 300.11; includes hanger wire
  • Size: 23.75 inches by 23.75 inches by 2.5 inches (603 mm by 603 mm by 64 mm) inches
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items