1071-LILAC | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 1071-LILAC | 1071C 4-pair cables are designed to support high- bandwidth applications, incl; IEEE 802.3ab 1000BASE-T(Gigabit Ethernet),1.2 Gb/s ATM and any future applications designed for Cat 6/Class E cabling, as well as analogue broadband video up to 550 MHz.

  • Manufacturer # 1071-LILAC | 107987372
  • Anixter #CM-00424-MAX-7U-10
Category: CATEGORY 6
Conductor Size: 23 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Fire Rating: GENERAL PURPOSE
Jacket Color: PURPLE (VIOLET)
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: DATA
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items