1071E SG 4/23 W1000 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 1071E SG 4/23 W1000 | Copper Cable, GigaSPEED XL 1071E, Category 6, 23 AWG, 4 Pair, Unshielded, UTP, Solid Bare Copper Conductor, PO/PVC, CMR, Riser Cable, Green Jacket, 1000Ft, Box

  • Manufacturer # 1071E SG 4/23 W1000 | 700212061
  • Anixter #CM-00424AVA-7U-04
Category: CATEGORY 6
Conductor Size: 23 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Family: GIGASPEED XL7
Fire Rating: RISER
Jacket Color: Spring green
Jacket Color: GREEN
Market Name: SYSTIMAX SCS
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Sub Family: 1071E CABLE
Type: DATA
Description

The SYSTIMAX 71E series GigaSPEED XL cable transmits reliable voice, data and video, with excellent quality of service.
The 71E series GigaSPEED XL family of unshielded twisted pair cables includes the 1071E non-plenum, 2071E plenum, and 3071E low smoke zero-halogen (LSZH) cables. These cables feature bi-sector tape that delivers the performance benefits of more traditional fluted center members, without the associated stiffness and size. Combine this with the GigaSPEED XL apparatus, for the ultimate in cabling system performance.

Features
  • 4-pair U/UTP construction with patented bi-sector separator tape provides the added performance margin required to support high bandwidth applications at an economical price
  • Can support network line speeds in excess of 1 gigabit per second
  • Qualifies for a 20-year product and applications assurance warranty when included as part of a certified SYSTIMAX GigaSPEED XL channel
Specifications
  • U/UTP Cable
  • Jacket Material: PVC
  • Conductor Material: Bare Copper
  • Insulation Material: Polyolefin
  • Separator Material: Polyolefin
  • Cable Length: 305 m (1000 ft)
  • Diameter Over Jacket: 0.232 Inch (5.893 mm)
  • Jacket Thickness: 0.022 Inch (0.559 mm)
  • DC Resistance Unbalance: 5% Maximum
  • DC Resistance: 7.61 Ohm/100 m Maximum
  • Mutual Capacitance: 5.6 nF/100 m At 1 kHz
  • Nominal Velocity Of Propagation: 69%
  • Operating Frequency: 300 MHz Maximum
  • Operating Voltage: 80 Volt Maximum
  • Dielectric Strength: 1500 Volt AC, 2500 Volt DC (Minimum)
  • Environmental Space: Non-Plenum
  • Installation Temperature: 32 to 140 deg F (0 to 60 deg C)
  • Operating Temperature: -4 to 140 deg F (-20 to 60 deg C)
  • Temperature Rating: 167 deg F (75 deg C) (UL)
  • Pair Quantity: 4
  • Cable Component Type: Horizontal
  • Jacket Color: Spring Green
  • Product Number: 1071E
  • Conductor Gauge: 23 AWG (Singles)
  • Conductor Type: Solid (Singles)
  • Conductor Quantity: 8
  • Separator Type: Bisector
  • Pulling Tension: 25 lb (11 kg) Maximum
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items