1076D-G - INTERLOGIX - Recessed Steel Door | Anixter
1076D-G | INTERLOGIX

INTERLOGIX | 1076D-G | Recessed Steel Door Contact with Wire Leads, 1 in. Diameter, DPDT, Grey, 1/2 in. Gap Size. Double Pole-Double Throw

  • Manufacturer # 1076D-G
  • Anixter #347606
Color: WHITE
Mounting: FLUSH (RECESSED)
Normal State: NORMALLY OPEN OR NORMALLY CLOSED
Product Type: DOOR CONTACT
Sales Category: ELECTRIC DOOR CONTACTS
Sensor Type: CONTACT MAGNET SENSOR
Width - Inches: 1.0" DIAMETER
Description

Recessed steel door magnetic contact with wire leads, 1 in. diameter, 1/2 in or 1 in. gap size, closed loop, SPDT, DPDT (varies with model). The contacts are designed specifically for use in the steel doors commonly found in commercial building applica tions. The unique housing design features a rugged unibody construction with flexible ribbed sides for quick installs

Must be a reseller to purchase this product

Features
  • Special design for mounting in steel doors
  • Self-lock mounting
  • Special ribbed sides allow for easy installation
  • UL approved for specific fire doors
  • 15/16" dia. mounting hole required
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items