1081 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 1081 | CABLE, 23 AWG, 4 PAIR, UNSHIELDED TWISTED PAIR COMMUNICATIONS RISER CABLE SOLID BARE COPPER CONDUCTOR CAT 6E HIGH DENSITY PE, PVC GRAY JACKET COMES ON REEL 550MHZ GIGASPEED

  • Manufacturer # 1081 | 108680802
  • Anixter #CM-00424MAXE-7-09
Category: CATEGORY 6
Conductor Size: 23 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Family: GIGASPEED XL8
Fire Rating: RISER
Jacket Color: Slate (gray)
Jacket Color: GREY
Market Name: SYSTIMAX SCS
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Sub Family: 1081 CABLE
Type: DATA
_Color: Gray (Slate)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items