Select Country and Language Europe, Middle East & Africa / English
Change Country
10810 | ESSENTRA COMPONENTS

ESSENTRA COMPONENTS | 10810 | 1 BSP LDPE THRDED PLUG RED 10810

  • Manufacturer # 10810
  • Anixter #HAPPT1000B001
Category: PLASTIC CAPS AND PLUGS
Finish-Plating: PLASTIC - RED
Height: NONE
Ind/Supp Std/Cust Spec: NONE
Length: 10.8MM
Material: LDPE
Product Type: PLUG/CAP - PLUG - THREADED
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: NOT DECLARED
Special Attribute 1: RED
Width / Diameter: BSP - 1-11
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items