Select Country and Language Europe, Middle East & Africa / English
Change Country
10822-712 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 10822-712 | Cable Runway E-Bend; 12"W x 1.5"H x 27"L; Black; Cable Capacity - 947

  • Manufacturer # 10822-712
  • Anixter #174200
Components: BENDS / TRANSITIONS
Finish: BLACK
Material: STEEL
Type: LADDER RACK
Description

Creates a 90 degree gradual sweep"Horizontal plane for cable runway runs. Designed for cabling in conformance with Category 5 minimum bend radius requirements (typically 4 times the cable diameter). Made of lightweight 1-1/2" x 3/8" tubular steel to fit standard cable runway.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items