108347725 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 108347725 | CAJUN P550 OCTUPUS CABLE CAT5 LEFT ANGLE TELECO-12XRJ45 3M 108347725 GREY

  • Manufacturer # 108347725
  • Anixter #534349
Category: CATEGORY 5
Color: GREY
Harness Type: OCTOPUS (D-SUB)
Lengths: 3 M : 9.84 FT.
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items