Select Country and Language Europe, Middle East & Africa / English
Change Country
108535972 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 108535972 | CBL ASSY MOD GIGASPEED CAT6 8W8P 100FT 110 TO UNTERMINED

  • Manufacturer # 108535972
  • Anixter #531055
Category: CATEGORY 6
Color: LILAC
Connector Type: 110 TO MODULAR
Lengths: 100 FT. : 30.48 M
Market Name: SYSTIMAX SCS
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items