Select Country and Language Europe, Middle East & Africa / English
Change Country
108561135 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 108561135 | VISIPATCH GROUND BAR 108561135

  • Manufacturer # 108561135
  • Anixter #238642
Application: RACK/CABINET/ENCLOSURE
Component: STRAPS
Connection Type: MECHANICAL
Ground Rod Diameter: 5/8"
Ground Rod Length: 10'
Ground Rod Material: STAINLESS STEEL
Ground Rod Plate Thkness: 5 MIL
Ground Rod Type: POINTED
Material Rating: COPPER
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items