Select Country and Language Europe, Middle East & Africa / English
Change Country
1093A 0107500 | BELDEN

BELDEN | 1093A 0107500 | Triad - 600V Tray Cable 4 FS TRP 18 AWG PVC/NYL FS PVC Black

  • Manufacturer # 1093A 0107500
  • Anixter #2AS-1804STOS-B
Armor: NO ARMOR
Conductor Count: 4 TRIAD
Conductor Material: BARE COPPER
Conductor Size: 18 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Insulation Material: PVC-POLYVINYL CHLORIDE
Jacketing Material: PVC-POLYVINYL CHLORIDE
Screen/Shield Type: BOTH INDIVIDUAL AND OVERALL SHIELDS
Screen/Shield: YES - THIS HAS A SHIELD
Temperature Rating: 90 DEGREES CENTIGRADE
Thermocouple: NO
Voltage Rating: 600V
Description

18 AWG triads stranded (7x26) bare copper conductors, twisted triads, PVC/Nylon insulation, individually shielded plus an overall Beldfoil shield (100% coverage), PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items