Select Country and Language Europe, Middle East & Africa / English
Change Country
10943-000 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 10943-000 | Large Metal D-Ring; 5.12"W x 8.12"H x 3.25"D; Gray

  • Manufacturer # 10943-000
  • Anixter #063664
Cable Management Type: RING DUCT
Cable Mgt Mounting: NON-SPECIFIC
Color: GREY
Type: CABLE MANAGEMENT
Description

A convenient and economical way to route, support, and secure cables and jumper wires in terminal closets or wherever cable runs are required.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items