10990 - KLINGSPOR - 115 X 22MM 240 GRIT | Anixter
10990 | KLINGSPOR

KLINGSPOR | 10990 | 115 X 22MM 240 GRIT CS561 AL OX FIBRE DISC KLINGSPOR10990

  • Manufacturer # 10990
  • Anixter #ABDIFPM1150G240005
Category: ABRASIVE DISCS
Diameter: 115MM
Grit / Grade: 240 GRIT
Length: NONE
Material: ALUMINUM OXIDE
Product Type: DISC - FIBRE - PLAIN
Spindle / Bore: 22MM
Width / Thickness: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items