Select Country and Language Europe, Middle East & Africa / English
Change Country
10G-A6TZ1-BLM2 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 10G-A6TZ1-BLM2 | 10G-A6TZ1-BLM2: LSZH 4/23 CU10 305MT

  • Manufacturer # 10G-A6TZ1-BLM2
  • Anixter #CMZ-00424KRO-10-01
Category: CATEGORY 6
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Jacket Color: LIGHT BLUE
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: CROSS CONNECT
Specifications
  • Contact Features.For Cable Diameter (mm [in]): 5.99 [0.236]
  • Body Features.Cable Jacket Outer Diameter Range (mm [in]): 5.30 6.00 [0.208 0.236]
Tech. Info & Standards

Formally an ADC Krone part.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items