10KT-AC | GARRETTCOM

GARRETTCOM | 10KT-AC | Magnum 10KT Managed Switch, front-mount, with integral auto-sensing worldwide AC power type (100-240V AC) using a UL-registered recessed-male IEC 320 plug.

  • Manufacturer # 10KT-AC
  • Anixter #485543
Type: ETHERNET SWITCH (MANAGED)
Description

Magnum 10KT Managed Switch, front-mount, with integral auto-sensing worldwide AC power type (100-240V AC) using a UL-registered recessed-male IEC 320 plug. May be factory-configured with a variety of fiber and copper port modules selected designed spec ifically for the 10KT-series. Configure up to 36 ports in a mix of Gb and 100Mb. Optional fan-cooling may be added for maximum fiber port count. metal bracket for rack mounting. For licensed network management software information (MNS-6K, MNS-6K-SECUR E, S-Ring), see their respective data sheets.

Features
  • Provides Ten Modular Slots for Configuration Flexibility of up to Four GB Ports and 32 Fiber or Copper Ports with Optional Dual Hot-Swap Power Supplies
Specifications
  • Magnum 10KT Managed Switch chassis, with optional two hot swap power supplies or selectable with single or dual fixed power supplies
  • May be factory-configured with a variety of fiber and copper port modules selected designed specifically for the 10-series
  • Configure up to 36 ports in a mix of Gb and 100Mb
  • PoE and PoE plus-versions (chassis & modules) available
  • Includes two alarm contacts, metal bracket for rack mounting
  • For licensed network management software information (MNS-6K, MNS-6K-SECURE, S-Ring), see their respective data sheets
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items