Select Country and Language Europe, Middle East & Africa / English
Change Country
10LC1-DPLX | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 10LC1-DPLX | Adapter Panel, Type 10, Empty, Accepts 6 Duplex LC Adapters (JR/SR), White Finish

  • Manufacturer # 10LC1-DPLX | 107783755
  • Anixter #182437
Adapter Type: Duplex LC (6)
Connector Type: LC
Enclosure Type: LIU
Fiber Count: 6
Vendor No.: 10LC1-DPLX
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items