Select Country and Language Europe, Middle East & Africa / English
Change Country
10U FP | COMMSCOPE ENTERPRISE SOLUTIONS

COMMSCOPE ENTERPRISE SOLUTIONS | 10U FP | 10U x 19 in (482.6 mm) Front Panel - Pack of 2

  • Manufacturer # 10U FP | 760079780
  • Anixter #371829
Color: BLACK
Filler Panel Rack Units: 10U
Panel Location: FILLER/BLANKING
Panel Type: SOLID
Type: PANELS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items