1100-48PSA MODULAR PANEL | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 1100-48PSA MODULAR PANEL | Patch Panel, 48 Port, UTP, Category 5E, Angled, Black

  • Manufacturer # 1100-48PSA MODULAR PANEL | 760056598
  • Anixter #345460
Category: CATEGORY 5E
Color: BLACK
Family: POWERSUM
Market Name: SYSTIMAX SCS
Number of Ports: 48
Rack Units: 2
Termination: 110-MOD
Wiring: A/B UNIVERSAL
Description

The 1100PSCAT5E Modular Jack Panel is a 19-inch rack mountable RJ45 jack panel available in straight or angled designs. The 1100PSCAT5E accommodates repeated line moves, additions and rearrangements. The IDC connection on the rear of the panel houses the printed wiring board that provides continuous connection to the 8-pin modular jacks on the front. The result is a hard-working panel that allows an IDC gas-tight termination of equipment on 110 connectors. The panel is available with 24 or 48 RJ45 ports. The 1100PSCAT5E Panel kit includes new icon labels with plastic holders that you can mount on the front of the panel for easy port identification.

Features
  • Supports IEEE 802.3 1000BASE-T plus other legacy LANs and applications
  • PowerSUM channel performance specifications exceed not only the ANSI/TIA-568-C.2 and ISO 11801 Edition 2 for Category 5e/Class D cabling systems, but are also capable of providing stable and continual performance up to and beyond 100 MHz
  • Available in 24- and 48-port configurations (angled and straight) featuring universal A/B labeling
  • Vertical and Horizontal cable organizers improve patch cord management (order separately, 1100C and 1100D)
  • 110 connector terminations on rear of panel allow quick and easy installation of 22 to 24 AWG cable
  • Cables routed and tied directly to the panel eliminating the rear cable management bar
  • Category 5 and 3 backward compatible
  • Supports 1 Gb network line speeds
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items