Select Country and Language Europe, Middle East & Africa / English
Change Country
1100 GS3-DM | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 1100 GS3-DM | Module, Distribution, 6 Port, UTP, Category 6, Black

  • Manufacturer # 1100 GS3-DM | 760065771
  • Anixter #345909
Category: CATEGORY 6
Color: BLACK
Family: GIGASPEED XL
Market Name: SYSTIMAX SCS
Material ID: 108320011
Number of Ports: 6
Rack Units: 1
Sub Family: PATCHMAX
Termination: 110
Wiring: A/B UNIVERSAL
Description

This part is discontinued by supplier. Use AXE # 643824 as suggested replacement.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items