1100-U-PS-24 - COMMSCOPE SYSTIMAX SOLUTIONS | Anixter
1100-U-PS-24 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 1100-U-PS-24 | Universal PS Panel, 24 Port, 44.45mm (1.75in) H, 482.60mm (19in) W, 119.38mm (4.70in) D, Category 5e, Black Finish

  • Manufacturer # 1100-U-PS-24 | 760182907
  • Anixter #550135
Category: CATEGORY 5E
Color: BLACK
Family: POWERSUM
Market Name: SYSTIMAX SCS
Number of Ports: 24
Rack Units: 1
Sub Family: 1100 PATCH PANEL
Termination: 110-MOD
Wiring: A/B UNIVERSAL
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items