1100AGS3-24 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 1100AGS3-24 | 24-PORT PANEL MOD-110 LOADED CAT6 1100GS3 ANGLED PANEL 760026757 BLACK 1U

  • Manufacturer # 1100AGS3-24 | 760026757
  • Anixter #287766
Category: CATEGORY 6
Color: BLACK
Family: GIGASPEED XL
Market Name: SYSTIMAX SCS
Number of Ports: 24
Rack Units: 1
Sub Family: 1100 PATCH PANEL
Termination: 110-MOD
Wiring: A/B UNIVERSAL
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items