1100AGS3-24 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 1100AGS3-24 | Patch Panel, 24 Port, UTP, Category 6, Angled, 1U, Loaded, 4-6 Port GigaSPEEDmodules, Termination Manager, Black

  • Manufacturer # 1100AGS3-24 | 760066563
  • Anixter #344432
Category: CATEGORY 6
Color: BLACK
Family: GIGASPEED XL
Market Name: SYSTIMAX SCS
Number of Ports: 24
Rack Units: 1
Sub Family: 1100 PATCH PANEL
Termination: 110-MOD
Wiring: A/B UNIVERSAL
Description

The SYSTIMAX GigaSPEED XL 1100GS3 Modular Patch Panel is a 19-inch rack or wall mountable 8-pin modular jack panel that accommodates repeated line moves, additions and rearrangements. Installation is easy using proven 110 IDC gas tight terminations in the back with easy to read labeling guides. Designed by CommScope Labs as part of the fully tuned and integrated GigaSPEED XL cabling solution, the 1100GS3 panel provides an industry standard panel footprint but with many performance and feature extras.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items