Select Country and Language Europe, Middle East & Africa / English
Change Country
1100AGS348ANGLEDWTERMINATIONMG | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 1100AGS348ANGLEDWTERMINATIONMG | Patch Panel, 48 Port, UTP, Category 6, Angled, 2U, Loaded, 8-6 Port GigaSPEEDModules, Termination Manager, Black

  • Manufacturer # 1100AGS348ANGLEDWTERMINATIONMG | 760066571
  • Anixter #342346
Category: CATEGORY 6
Color: BLACK
Family: GIGASPEED XL
Market Name: SYSTIMAX SCS
Number of Ports: 48
Rack Units: 2
Sub Family: 1100 PATCH PANEL
Termination: 110-MOD
Wiring: A/B UNIVERSAL
Description

The SYSTIMAX GigaSPEED XL 1100GS3 Modular Patch Panel is a 19-inch rack or wall mountable 8-pin modular jack panel that accommodates repeated line moves, additions and rearrangements. Installation is easy using proven 110 IDC gas tight terminations in the back with easy to read labeling guides. Designed by CommScope Labs as part of the fully tuned and integrated GigaSPEED XL cabling solution, the 1100GS3 panel provides an industry standard panel footprint but with many performance and feature extras.
The GigaSPEED XL 1100AGS3 panel is angled to allow the cable to flow to each side of the rack. This enables the patch cords to be routed directly into vertical cable managers. It also allows the labeling scheme and port identification to be visible at all times. The 1100GS3 Distribution Modules feature an innovative termination manager and redesigned rear housing. The termination manager and rear housing provide for easier, faster, more reliable terminations and reduced variability in the placement and termination of cables to the panel.

Features
  • Electrical Performance guaranteed to meet or exceed ANSI/TIA- 568-C.2 Category 6 and ISO/IEC Category 6/Class E specifications
  • Available in 24- and 48-port configurations (angled and straight) featuring universal A/B labeling
  • 110 connector terminations on rear of panel allow quick and easy installation of 22 to 24 AWG cable
  • Attractive black powder covered high-strength steel panel comes equipped with a removable rear mounted cable management bar
  • Each panel comes ready to install, including front and rear labels
  • Backward compatible with Category 5e, 5, and 3 cords and cables, however optimal performance is achieved when used with GigaSPEED GS8E patch cords
  • Can support network line speeds in excess of 1 Gb/s
  • Qualifies for the SYSTIMAX 20-Year Exteded Warranty and Applications Assurance when included as part of a registered SYSTIMAX GigaSPEED X10D F/UTP channel
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items