Select Country and Language Europe, Middle East & Africa / English
Change Country
1100GS-48 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 1100GS-48 | 48-PORT PANEL MOD-110 LOADED CAT6 T568A/B PATCHMAX 108368580 BLACK

  • Manufacturer # 1100GS-48 | 108368580
  • Anixter #200129
Category: CATEGORY 6
Color: BLACK
Number of Ports: 48
Rack Units: 4
Termination: 110-MOD
Wiring: A/B UNIVERSAL
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items