1100GS3-48 W/TERMINATION MGT | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 1100GS3-48 W/TERMINATION MGT | GigaSPEED XL 1100GS3 Category 6 U/UTP Patch Panel, 48 Port with termination manager

  • Manufacturer # 1100GS3-48 W/TERMINATION MGT | 760062380
  • Anixter #335545
Category: CATEGORY 6
Color: BLACK
Family: GIGASPEED XL
Market Name: SYSTIMAX SCS
Number of Ports: 48
Rack Units: 2
Sub Family: 1100 PATCH PANEL
Termination: 110-MOD
Wiring: A/B UNIVERSAL
Description

Discontinued by the manufacturer, for the suggested replacement please see Anixter # 643823.

The SYSTIMAX GigaSPEED XL 1100GS3 Modular Patch Panel is a 19-inch rack or wall mountable 8-pin modular jack panel that accommodates repeated line moves, additions and rearrangements. Installation is easy using proven 110 IDC gas tight terminations in the back with easy to read labeling guides. Designed by CommScope Labs as part of the fully tuned and integrated GigaSPEED XL cabling solution, the 1100GS3 panel provides an industry standard panel footprint but with many performance and feature extras.
The GigaSPEED XL 1100AGS3 panel is angled to allow the cable to flow to each side of the rack. This enables the patch cords to be routed directly into ver tical cable managers. It also allows the labeling scheme and port identification to be visible at all times. The 1100GS3 Distribution Modules feature an innovative termination manager and redesigned rear housing. The termination manager and rear housin g provide for easier, faster, more reliable terminations and reduced variability in the placement and termination of cables to the panel.

Features
  • Electrical Performance guaranteed to meet or exceed ANSI/TIA- 568-C.2 Category 6 and ISO/IEC Category 6/Class E specifications
  • Individual six-port distribution modules can be removed, snapped on the front cord management rings and pivoted forward for easy front access to the rear 110 type IDC termination field making installation easy
  • Available in 24- and 48-port configurations for 19-inch frame mounting or it can mount on a wall with an optional 1100C1 adapter
  • Designed for simplified administration with built-in cord and cable retainer rings, color coded labels and icons
  • Attractive black powder covered high-strength steel panel comes equipped with a removable rear mounted cable management bar
  • Front ports accept GS8E GigaSPEED XL Solution patch cord or any 8-pin compliant modular cord
  • Each panel comes ready to install, including front and rear labels
  • UL Listed, UL-C Certified
  • Can support network line speeds in excess of 1 Gb/s
  • Backward compatible with Category 5e cords and cables. However, optimal performance is achieved when used with the GS8E GigaSPEED XL Solution patch cords
  • Qualifies for the SYSTIMAX 20-Year Extended Warranty and Applications Assurance when included as part of a registered SYSTIMAX GigaSPEED X10D F/UTP channel
Tech. Info & Standards

IP5

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items