1100LS/MM/ST-24 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 1100LS/MM/ST-24 | Enclosure, Fiber, 24 Port, Rack Mount, 1U, Loaded, 24 LazrSPEED ST Simplex Adapters

  • Manufacturer # 1100LS/MM/ST-24 | 108565581
  • Anixter #215338
Connector Type: ST-COMPATIBLE
Connectorized Fibers: 24
Loaded: LOADED
Spliced Fibers: 24
Type: RACK MOUNT
_Color: Aqua
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items