1100PSCAT5E-32 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 1100PSCAT5E-32 | 32 PORT PATCH PANEL WITH 110 TERMINATIONS RJ45 CAT 5 T568A/B WIRING POWERSUM COLOR BLACK COMCODE: 108208927

  • Manufacturer # 1100PSCAT5E-32 | 108208927
  • Anixter #203267
Category: CATEGORY 5
Color: BLACK
Number of Ports: 32
Rack Units: 1
Termination: 110-MOD
Wiring: A/B UNIVERSAL
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items