110945 - DRAKA GROUP - 35MM/5C YMVK | Anixter
110945 | DRAKA GROUP

DRAKA GROUP | 110945 | 35MM/5C YMVK 600/1000V STRANDED XLPE/PVC GREY

  • Manufacturer # 110945
  • Anixter #408865152
Armor: NO
Composite: NO
Conductor Count: COMPOSITE
Earth/Ground Wires: NO
Insulation Material: DIFFERENT INSULATIONS FOR COMPOSITES
Screen/Shield: UNSHIELDED
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items