Select Country and Language Europe, Middle East & Africa / English
Change Country

COMMSCOPE SYSTIMAX SOLUTIONS | 110AA2-300FT | 110 Cross-Connect Block Kit, 300 Pair, With Legs, Field Terminated, Cat5e/6, 5 Pair C-Clips

  • Manufacturer # 110AA2-300FT | 107058935
  • Anixter #154285
Category: CATEGORY 5
Color: IVORY
Number of Pairs: 300
Termination: 110

The CommScope 110 Wiring Block Kits are designed to provide everything needed to terminate twisted pair cables with conductors sizes from 26 AWG to 22 AWG (0.64mm to 0.40mm). These 110 blocks consist of 25 pair groups and come in configurations to accommodate 100 and 300 pairs. These 110 blocks are wall-mountable with legs that permit cables to be routed behind them and are molded in fire-resistant plastic that meets applicable safety standards. All components of the 110 family of products and accessories work in unison with the 110 kits.

  • For use in 568 compliant structured cabling systems
  • Index strips are colored to facilitate wiring
  • Includes one 100-pair or 300-pair 110 wiring block
  • Includes 4-pair and/or 5-pair connecting blocks
  • Includes label holders and labels
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity

Cannot add any more items