Select Country and Language Europe, Middle East & Africa / English
Change Country
110AB CAT5PSJP 12B | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 110AB CAT5PSJP 12B | 12 Modular Jacks on a 100-Pair Wiring Block, With Mounting Legs

  • Manufacturer # 110AB CAT5PSJP 12B | 107920704
  • Anixter #200665
Category: CATEGORY 5
Color: IVORY
Family: POWERSUM
Market Name: SYSTIMAX SCS
Number of Pairs: 100
Termination: 110
Wiring: T568B
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items