Select Country and Language Europe, Middle East & Africa / English
Change Country

ORTRONICS | 110ABC6100 | Clarity 6 110 Block Kit, with legs, Category 6, 96-pair, 100-pair footprint

  • Manufacturer # 110ABC6100
  • Anixter #237857
Category: CATEGORY 6
Color: IVORY
Family: CLARITY 6
Market Name: NETCLEAR
Number of Pairs: 100
Sub Family: 110 BLOCK
Termination: 110

Clarity 6 110 Block Kit, with legs, Category 6, 96-pair in standard 100-pair footprint, Clarity, supplied with 24 C6110C4 4-pair connecting blocks and snap-on label designation field

  • ETL third party tested and verified Category 6 performance.
  • Standard 100-pair 110 footprint
  • High density design
  • Internal signal feedback technique
  • Color-coded C6110C4 connecting blocks
  • Provides a termination that is more transparent to the signal
  • Ba
  • Depth Metric: 91 mmWidth Metric: 272 mm
  • Height USA: 3.25 in.Height Metric: 83 mm
  • Pair Count: 96
  • Mount block base, feed cables through openings in base|Designation Strip only enough jacket to lace/terminate conductors|Lace conductors into 110 wiring base maintaining pair twist as close as possible, not to exceed .5"|Confirm correct wiring|Seat and trim conductors with a pair or single position impact tool|Align Category 6 C4 connecting block over conductors with blue tip on left side|Seat connecting block onto base|Terminate top of C4 connecting blocks with single position impact tool|Install labeling kit|When installing block without legs side by side, use clear designation Designation Strip Holder from kit OR-70400661
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity

Cannot add any more items