Select Country and Language Europe, Middle East & Africa / English
Change Country
110ABCAT5PSJP36 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 110ABCAT5PSJP36 | 300 PR BLOCK 110 WITH LEGS CAT5 T568B W/36 JACKS POWERSUMPNL BLOCK 107920712

  • Manufacturer # 110ABCAT5PSJP36 | 107920712
  • Anixter #200666
Category: CATEGORY 5
Color: IVORY
Number of Pairs: 300
Termination: 110
Wiring: T568B
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items