110AW2-300 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 110AW2-300 | 110 Cross-Connect Block, 300 Pair, With Legs, Category 6, Add C-Clips and Labels

  • Manufacturer # 110AW2-300 | 107059917
  • Anixter #154071
Category: CATEGORY 6
Color: WHITE
Family: GIGASPEED
Market Name: SYSTIMAX SCS
Number of Pairs: 300
Sub Family: 110 BLOCK
Termination: 110
Description

This part is discontinued by supplier. Please use Anixter# 169078 as a suggested replacement.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items