Select Country and Language Europe, Middle East & Africa / English
Change Country
110B3 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 110B3 | Jumper Trough, 110B Wiring Blocks, Without Legs

  • Manufacturer # 110B3 | 107831141
  • Anixter #184161
Cable Management Type: TROUGH
Cable Mgt Mounting: HORIZONTAL
Color: WHITE
Type: CABLE MANAGEMENT
Specifications
  • Jumper Trough Without Leg
  • Operating Temperature: 14 to 140 deg F (-10 to 60 deg C)
  • Product Design: 110
  • Color: White
  • Material: Flame-Retardant Molded Plastic
  • Dimension: 2.64 Inch Height x 8.44 Inch Width x 3.5 Inch Depth (67.06 mm x 214.38 mm x 88.90 mm)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items