Select Country and Language Europe, Middle East & Africa / English
Change Country
110BBCAT5PS12FT | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 110BBCAT5PS12FT | 12-PORT PANEL 110-MOD CAT5 110 BLK NO LEG W/MT CLIPS 107920738

  • Manufacturer # 110BBCAT5PS12FT | 107920738
  • Anixter #200669
Category: CATEGORY 5
Color: WHITE
Number of Ports: 12
Termination: 110-MOD
Wiring: A/B UNIVERSAL
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items