Select Country and Language Europe, Middle East & Africa / English
Change Country
110P2CAT5-5B | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 110P2CAT5-5B | 110 CATEGORY 5 B SERIES 1 PAIR 5FT (PACK OF 10) 106982721

  • Manufacturer # 110P2CAT5-5B | 106982721
  • Anixter #151476
Category: CATEGORY 5
Connector Type: 110 TO 110
Lengths: 5 FT. : 1.52 M
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items